SKU:
TRF9616361E
MPN:
TG310-9
£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Achieve PU Coated Cut Level B Grip Gloves are designed to offer moderate protection against cuts and assist with all types of dry handling work. These gloves provide excellent dexterity during precision and small parts handling.
Features and Benefits
• Colour code on site with TraffiGlove's Traffic Light System
• High protection from abrasion and tear for durability
• An X-Dura polyurethane grip on the palm which offers an excellent level of grip
• Manufactured using just PU and nylon, these gloves offer skin-tight dexterity
• Breathable coating for warm environments and to stop hands getting sweaty
Standards
• EN 388: 3.X.4.2.B
Attribute | Value |
---|---|
Brand | TraffiGlove |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Orange |
EAN | 5055681007850 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | TG310-9 |
Series | TG310 Achieve |
Size | 9 |
UNSPSC Code | 46181536 |