SKU:
TST9618305G
MPN:
204
£16.79
Ex VAT
£20.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
TTP204 Cut resistant gloves with a seamless 7 gauge knitted liner which provides ANSI level A6 cut resistance.
Features and Benefits
• Flame resistant fabric provides weld spatter protection to the back of the hand
• Leather outer provides good grip and resistance to abrasion and oil
• Provides wearers with superb comfort, whilst maintaining a high level of dexterity
Typical Applications
• Aerospace
• Glass industry
• Welding
• Oil and gas industry
• Automotive
• Metal stamping
• Fabrication
Standards
• EN388:2016 4.X.4.3.F
• EN407:2004 X.1.X.X.X.X
• EN 1149-5 : 2008
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Leather |
Coating Coverage | Palm |
Colour | White Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 204 |
Series | 204 Caldera |
Size | 9 |
UNSPSC Code | 46181536 |