SKU:
PLY9617275D
MPN:
CPD
£9.49
Ex VAT
£11.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Combine high-level cut resistance and superior comfort with the Capilex D safety glove. Palm coated with foamed Nitrile, these gloves offer an enhanced grip and high-precision handling in both wet and dry conditions.
The ideal choice for a range of working environments, these gloves are widely used where staff is at risk from cuts and heat.
Features and Benefits
• Ultra-lightweight liner for superior user comfort during prolonged wear
• Foamed Nitrile coating ensures excellent grip in wet and dry conditions
• Reinforced thumb crotch ensures a long-lasting product and high-level protection
Typical Applications
• Automotive
• Waste Management
• Manufacturing and construction
• Local authority
• Engineering
• Utility
Standards
• CE PPE CAT II
• EN388:2016 4.X.4.2.D
• EN407:2004
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | CPD |
Series | CPD Capilex D |
Size | 9 |
UNSPSC Code | 46181536 |