SKU:
GLB9612421E
MPN:
SHOS3773
£15.79
Ex VAT
£18.95
Inc VAT
5 Variations Available
Product Details
Product Specification
A highly cut resistant, robust fully coated nitrile glove that offers wearers protection from water, grease, oil and abrasion.
Features and Benefits
• Cut resistant: Level 4/D (EN 388:2016)
• Hagane Coil® technology liner ensure cut resistance
• The seamless, lightweight 12 gauge knitted liner prevents irritation and allows enhanced hand dexterity
• Long cuff protects the wearers wrist
• The gloves are ideal for use in wet and oily conditions where grip is required, due to the additional nitrile palm coating
Typical Applications
• Concreting
• Handling oily components
• Maintenance
• Wet work
• Automotive
• Construction
• Oil and gas
• Waste management
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Blue Grey |
EAN | 4901792032599 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Hagane Coil® |
MFR Part No. | SHOS3773 |
Series | S-Tex 377 |
Size | 8 |
UNSPSC Code | 46181536 |