SKU:
POR9611540E
MPN:
A645E8RXL
£5.29
Ex VAT
£6.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Delivering Level D cut protection, these nitrile-coated safety gloves are designed for working environments where sharps are handled regularly. Close-fitting for user comfort, they're a flexible solution to reduce hand fatigue and boost productivity.
Features and Benefits
• The green colour signifies maximum cut protection
• Nitrile foam coating enhances grip in wet and dry conditions
• Dipped palm and seamless breathable liner increase dexterity and ventilation
• Seamless liner reduces skin irritation during prolonged wear
Standards
• EN388:2016 + A1:2018 4.X.4.4.D
• EN420
• CE Food Safe
Notes
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | HDPE |
MFR Part No. | A645 |
Series | A645 |
Size | XL |
UNSPSC Code | 46181536 |