SKU:
GLB9613502C
MPN:
SHO3501
£4.99
Ex VAT
£5.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These lightweight safety gloves deliver exceptional grip in a range of working environments. The nitrile-coated palms and fingertips protect against grease and oils, as well as minor abrasions and scratches.
Fortified with antibacterial and anti-odour treatment, these gloves offer a durable and long-lasting solution to workplace safety.
Features and Benefits
• Open back design reduces perspiration for comfort during prolonged wear
• Elasticated cuff promotes a snug fit and protects hands against dirt and debris
• Seamless cotton/polyester liner prevents rubbing and irritation
• The anatomical shape facilitates movement for maintained dexterity
Typical Applications
• Agriculture
• Construction
• Warehousing and Logistics
• Manufacturing
• Metallurgy
• Municipal services
• Transport
• Maintenance
• Heavy-duty handling
• Refuse collection
Standards
• CE Category II
• EN388:2003 4.2.3.1.
• EN388:2016 4.1.3.2.X
Warnings
• Does not protect against chemical, electrical, or thermal risks
Notes
• 10 gauge liner
• Machine washable at 40°C using a neutral detergent
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Green Grey |
EAN | 4901792977357 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Cotton Polyester |
MFR Part No. | SHO3501 |
Series | 350R |
Size | 7 |
UNSPSC Code | 46181536 |