SKU:
UVX9614221B
MPN:
6061407
£14.99
Ex VAT
£17.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The HexArmor 2082 Helix Series features a 13-gauge flame-resistant aramid and wool blend shell, with seamless construction for enhanced comfort and breathability. The flexible FR-compliant neoprene/nitrile blend palm coating provides superior grip and abrasion resistance with hazard risk category HRC 1 Arc Flash protection
The strong, synthetic, highly abrasion-resistant properties of Aramid are knit together with wool, a natural yarn that protects against both hot and cold temperatures, giving gloves with this moderate cut material flame protection with a soft, dexterous feel.
Features and Benefits
• 13-gauge flame-resistant aramid and wool blend shell offering 360° degree cut protection
• Flexible FR-compliant neoprene/nitrile blend palm coating
• Knit wrist helps prevent dirt and debris from entering the glove
• Seamless construction for enhanced comfort and breathability
• Silicone-free
Standards
• Arc Flash Level 2 Rating: Lab tested in accordance with HRC ATPV at 8.6 cal/cm2
• ANSI/ISEA Level A3 cut protection
• EN407 certified with a score of 42312X
• REACH Compliant: Avoidance of substances classified as carcinogenic, mutagenic or reprotoxic, persistent, bioaccumulative or toxic
Typical Applications
• Industrial
• Warehouse
• Hot envirnments
Attribute | Value |
---|---|
Brand | Hexarmor |
Coating | Nitrile |
Coating Coverage | Palm & Finger Tips |
Colour | Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 6061407 |
Series | 2082 Helix |
Size | 7 |
UNSPSC Code | 46181536 |