Hexarmor

Cut Resistant Gloves, Green, Nitrile Palm & Finger Tips, Knitted Liner, EN388: 2016, 3, X, 4, 3, D, Size 8

SKU:

UVX9614221C

MPN:

6061408

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (10)

    Product Details

    The HexArmor 2082 Helix Series features a 13-gauge flame-resistant aramid and wool blend shell, with seamless construction for enhanced comfort and breathability. The flexible FR-compliant neoprene/nitrile blend palm coating provides superior grip and abrasion resistance with hazard risk category HRC 1 Arc Flash protection


    The strong, synthetic, highly abrasion-resistant properties of Aramid are knit together with wool, a natural yarn that protects against both hot and cold temperatures, giving gloves with this moderate cut material flame protection with a soft, dexterous feel.


    Features and Benefits
    • 13-gauge flame-resistant aramid and wool blend shell offering 360° degree cut protection
    • Flexible FR-compliant neoprene/nitrile blend palm coating
    • Knit wrist helps prevent dirt and debris from entering the glove
    • Seamless construction for enhanced comfort and breathability
    • Silicone-free


    Standards
    • Arc Flash Level 2 Rating: Lab tested in accordance with HRC ATPV at 8.6 cal/cm2
    • ANSI/ISEA Level A3 cut protection
    • EN407 certified with a score of 42312X
    • REACH Compliant: Avoidance of substances classified as carcinogenic, mutagenic or reprotoxic, persistent, bioaccumulative or toxic


    Typical Applications
    • Industrial
    • Warehouse
    • Hot envirnments


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Hexarmor

    Coating

    Nitrile

    Coating Coverage

    Palm & Finger Tips

    Colour

    Green

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    Knitted

    MFR Part No.

    6061408

    Series

    2082 Helix

    Size

    8

    UNSPSC Code

    46181536