SKU:
UVX9613210B
MPN:
6049207
£18.79
Ex VAT
£22.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The C500 wet series gloves have a high-performance elastomer coating that excels in very wet and oily environments. Wearers can expect superior comfort as well as the excellent flexibility and dexterity required for a wide range of industrial tasks.
Features and Benefits
• Soft-grip coating delivers outstanding abrasion resistance
• Good grip in damp and wet environments
• Uvex Climazone® technology for breathability during prolonged use
• Level 5 cut protection thanks to Uvex Bamboo TwinFlex Technology®
• Silicone-free to reduce allergy risks
Typical Applications
• Automotive industry
• Metal industry
• Building and construction industry
• Glass industry
• Transport
• Paper industry
• Maintenance
• Brewery work
Standards
• EN388:2016 4.X.4.2.C.
• EN407:2004 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | uvex |
Coating | High-Performance Elastomer (HPE) |
Coating Coverage | Palm & Finger Tips |
Colour | Lime Green |
EAN | 4048612015186 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Polyamide |
MFR Part No. | 6049207 |
Series | 60492 |
Size | 7 |
UNSPSC Code | 46181536 |