SKU:
TST9618070E
MPN:
55-5110
£7.50
Ex VAT
£9.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These lightweight cut protection gloves are form-fitting for comfort and dexterity. Made from Rhino Yarn™ cut resistant technology with a polyurethane palm coating, these gloves deliver Level E cut protection suitable for a wide range of industries.
Features and Benefits
• Robust and durable palm coating for a high-quality product
• Excellent grip in both wet and dry conditions
• Seam-free construction eliminates skin irritation during prolonged use
• Dark colouring hides dirt to extending the life of the product
Typical Applications
• Aerospace
• Automotive
• Manufacturing
• Metal fabrication
• Utilities
Standards
• CE PPE Category II
• EN1149-5:2008 (Antistatic)
• EN388:2016 3.X.4.3. E
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Cotton |
MFR Part No. | 55-5110 |
Series | 55-5110 |
Size | 8 |
UNSPSC Code | 46181536 |