SKU:
PLY9613844E
MPN:
GIOK3
£8.79
Ex VAT
£10.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Delivering the best abrasion protection, these cut-resistant gloves feature an innovative oil-resistant coating to ensure safe and confident handling in cut-risk environments.
Features and Benefits
• A combination of HPPE and glass fibre lining offers good resistance to mechanical hazards
• Liquid resistant dual nitrile palm coating provides maximum grip in both wet and dry handling environments
• Provides wearers with comfort and minimal hand fatigue in prolonged use
• Elasticated knit wrist ensures a secure fit and keeps hands free from dirt and debris
• Plastic-free packaging to reduce single-use plastic
• SilverClear® antimicrobial treatment inhibits the growth of odour causing bacteria
Typical Applications
• Automotive
• Construction & utility
• Engineering & manufacturing
• Waste management & local authority
Standards
• CE Category II
• EN388:2016 4.X.4.3.B.
• EN 407:2004 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Orange |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE |
MFR Part No. | GIOK3 |
Series | GIOK3 Grip It Oil C3 |
Size | 9 |
UNSPSC Code | 46181536 |