SKU:
MAP9616543C
MPN:
580
£7.49
Ex VAT
£8.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For jobs handling sheet metal and working with oily mechanical parts, the KryTech 580 safety gloves perform their best. Offering Level B cut protection, these gloves are ideal for use for a range of low-risk applications.
Features and Benefits
• Grip and Proof coating on palms and fingers ensure excellent grip in oily environments
• Coating helps the glove adhere to the shape of the hand to reduce muscle strain
• DMF-free and oil-proof technology repels fluids to protect against dermatitis
• Silicone-free and suitable for use in painting industries
Typical Applications
• Automotive
• Mechanical industry
• Machining parts using cutting oil
• Handling sheet metal
• Glass industry
• Maintenance
• Cutting and stamping metal
• Mechanical industry
Standards
• OEKO-TEX® Standard 100
• CE 0075
• EN388
• EN407
• ISO 18889
• ISO 13997: 6N
• EN 420:5/5
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HDPE fibres |
MFR Part No. | 580 |
Series | Krytech 580 |
Size | 6 |
UNSPSC Code | 46181536 |