SKU:
CTL9610172J
MPN:
KROFLEX 840
£6.19
Ex VAT
£7.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for use in heavy handling applications, the Krytech™ 840 gloves deliver high cut protection and good puncture resistance to protect the hands against lacerations and cuts.
Features and Benefits
• Embossed finish latex coating provides excellent grip in wet and oily conditions
• Silicone-free construction prevents product contamination
• Knitwrist cuff delivers excellent wearer comfort
• Knitted liner insulates the hands to protect against heat and cold
Typical Applications
• Waste management
• Construction
• Glass industry
• Ceramics and plastics industries
Standards
• CE Category II
• EN 388:2016 3.X.4.3.D.
• EN 407 X.2.X.X.X.X.
• EN ISO 13997: 19.8N
• EN 420 5/5
Warnings
• Contains natural latex which may cause allergies in some users
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Latex |
Coating Coverage | Palm & Fingers |
Colour | Blue Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
Series | Kroflex 840 |
Size | 10 |
UNSPSC Code | 46181536 |