SKU:
MAP9612723C
MPN:
586
£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These high-performance gloves deliver level D cut protection and are ideal for intricate handling in reasonably clean environments.
Features and Benefits
• Close fit design for excellent dexterity
• Ventilated back to reduce heat build-up for comfort during prolonged use
• Seamless construction prevents seam-on-skin irritation
• Flexible material for natural hand movement for minimal hand fatigue
• Practical colour design for easy cut level identification
• Silicone-free to prevent product contamination
• Washable for up to 3 cleaning cycles for extended wear
• Knitted cuff for maximum user comfort
Typical Applications
• Automotive
• Technical maintenance
• Construction
• Local authorities
• Plastics industry
Standards
• CE Category II
• EN 388:2016 4.X.4.3.D.
• EN 420: Dexterity 5/5
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Blue Grey |
EAN | 3245425864166 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HDPE fibres |
MFR Part No. | 586 |
Series | 586 Krytech |
Size | 6 |
UNSPSC Code | 46181536 |