£27.99
Ex VAT
£33.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Medium impact protective fully nitrile dipped, liquid, impact and cut resistant gloves suitable in both wet and dry environments.
Features and Benefits
• Highly visible for easy awareness and increased safety
• TPR impact coverage from top of hand and full length of fingers for increase protection
• Liquid resistance design fully-dipped in nitrile for smooth finish
• Palm half-dipped in nitrile coating for enhanced grip
• Superior grip on wet and dry surfaces due to sandy finish
• Touchscreen compatible with index, middle and thumb tips for easy technology interaction
• Patented double dipped technology for dexterity and protection
• Fitted knit wrist cuff for secure and comfortable wear
Typical Applications
• Construction
• Mining
• Oil and gas
• Manufacturing
Notes
• Washable: temperature 30°C (86 °F)
• Gauge:13
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Fully |
Colour | Black/Grey/Red |
EAN | 0076490433154 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | R068/10 |
Size | 10 |
UNSPSC Code | 46181536 |