SKU:
PLY9616120L
MPN:
PHYC3
£9.19
Ex VAT
£11.03
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Polyflex® Hydro C3 Gloves manufactured with foamed nitrile palm and seamless knitted cut resistant liner which is Hydrophobic treated. The Hydrophobic solution, is applied through an intensive washing process.
Features and Benefits
• High resistance to abrasion and tear
• Hydrophobic treatment maintains maximum breathability and allows for a robust and comprehensive 3-Dimensional water resistant performance in challenging and wet conditions
• Infused with air bubbles foamed nitrile palm to provide an enhanced grip and inherent cushioning in damp, dry and oily conditions
• Ultra-lightweight flexible liner which is cut resistant offers a high level of comfort and mechanical protection
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Oil and gas
• Waste management and local authority
Standards
• EN388:2016 4.X.4.3.C
• CE Certified
• CAT II
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Red |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | PHYC3 |
Series | PHYC3 Polyflex Hydro C3 |
Size | 11 |
UNSPSC Code | 46181536 |