SKU:
PLY9611592C
MPN:
870
£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Reflex® K Plus delivers heavy-duty performance in cut hazardous environments. The cut-resistant Kevlar® lining is reinforced by the durable latex coating to ensure confident and secure handling.
Features and Benefits
• The natural latex palm coating gives excellent grip in both wet and dry conditions
• Seamless construction prevents seam on skin irritation
• Breathable glove back keeps the hands cool and comfortable
• Elasticated knit wrist ensures a secure fit that prevents the ingress of dirt and debris
• Flexible latex coating prevents hand fatigue during prolonged use
Typical Applications
• Glass handling
• Construction
• Timber
• Panel handling
Standards
• CE Category II
• EN 388:2016 3.3.4.3.X
• EN 407:2004 X.2.X.X.X.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Coating Coverage | Palm & Finger Tips |
Colour | Blue Yellow |
EAN | 5010699504807 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 8702 |
Series | 8702 Reflex-K Plus |
Size | 8 |
UNSPSC Code | 46181536 |