Showa

S-Tex, Cut Resistant Gloves, Black/Grey, EN388: 2016, 4, X, 4, 1, D, PU Palm, Hagane Coil®, Size 6

SKU:

GLB9612426F

MPN:

SHOS5411

£8.99

Ex VAT

£10.79

Inc VAT

IN STOCK

    Product Details

    Engineered using patented HAGANE Coil™ fibre, these lightweight, comfortable gloves deliver reliable protection against sharp edges and cut hazards.


    Features and Benefits
    • Delivers cut Level D protection against sharp edges for confident handling
    • Breathable open back and palm design for user comfort
    • Seamless liner prevents seam on skin irritation during prolonged wear
    • High abrasion resistance and excellent dry grip thanks to the PU coating
    • Ergonomic design allows for flexibility and reduced hand fatigue


    Typical Applications
    • Construction
    • Glass industry
    • Logistics
    • Manufacturing
    • Plastics
    • Metalwork
    • Assembly


    Standards
    • CE Category II
    • EN388:2016 4.X.4.1.D.


    Warnings
    • Does not protect against thermal, electrical, or chemical hazards
    • Risk of entanglement: Do not use when operating moving machines


    Notes
    • 13 gauge liner
    • Clean with a damp cloth


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Black Grey

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    1

    EN388 Tear

    4

    Liner Material

    Hagane Coil®

    MFR Part No.

    SHOS5411

    Series

    S-Tex 541

    Size

    6

    UNSPSC Code

    46181536