SKU:
GLB9612429J
MPN:
SHOS5414
£8.99
Ex VAT
£10.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Engineered using patented HAGANE Coil™ fibre, these lightweight, comfortable gloves deliver reliable protection against sharp edges and cut hazards.
Features and Benefits
• Delivers cut Level D protection against sharp edges for confident handling
• Breathable open back and palm design for user comfort
• Seamless liner prevents seam on skin irritation during prolonged wear
• High abrasion resistance and excellent dry grip thanks to the PU coating
• Ergonomic design allows for flexibility and reduced hand fatigue
Typical Applications
• Construction
• Glass industry
• Logistics
• Manufacturing
• Plastics
• Metalwork
• Assembly
Standards
• CE Category II
• EN388:2016 4.X.4.1.D.
Warnings
• Does not protect against thermal, electrical, or chemical hazards
• Risk of entanglement: Do not use when operating moving machines
Notes
• 13 gauge liner
• Clean with a damp cloth
Attribute | Value |
---|---|
Brand | Showa |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Hagane Coil® |
MFR Part No. | SHOS5414 |
Series | S-Tex 541 |
Size | 9 |
UNSPSC Code | 46181536 |