SKU:
GLB9614806G
MPN:
SHO3903
£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Delivering the optimum level of cut resistance, the S-Tex KV3 glove features patented Hagane Coil™ technology. Reinforced with Kevlar® fibres, it's an ideal choice for a range of workplace environments where sharp edges and heat contact are prominent hazards.
Features and Benefits
• Delivers contact heat resistance up to 350°C for 15 seconds approx.
• Rough textured palm finish for enhanced wet and dry grip
• Breathable back of the glove for user comfort during prolonged wear
• Seamless liner prevents seam to skin irritation
• Elasticated knit wrist for a secure fit
Typical Applications
• Automotive
• Manufacturing
• Metalwork
• Waste management
Standards
• CE Category II
• EN388:2016 3.X.4.4.F.
Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Risk of entanglement: Do not wear near moving machines
• May cause Latex allergies
Notes
• 10 gauge liner
• Wipe clean with a damp cloth
• Vending machine compatible
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Coating Coverage | Palm |
Colour | Black Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | SHO3903 |
Series | S-Tex KV3 |
Size | 9 |
UNSPSC Code | 46181536 |