SKU:
GLB9614918A
MPN:
SKG00011
£7.99
Ex VAT
£9.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Sapphire Aero, Cut Resistant Gloves with nitrile foam palm coating protects the hands from medium cut risks in oily environment.
Features and Benefits
• Steel and glass fibre free to reduce irritation
• Thumb crotch is reinforced to enhance durability
• Nitrile foam coating offers exceptional grip whilst releasing moisture and warm air from inside, keeping the hands comfortable and dry
• Seamless liner which is 18 gauge, offers high fingertip sensitivity, comfort and flexibility
• Designed for easy movement and continuous wear
• Breathable back of hand to reduce perspiration
• Seamless knit prevents irritation
• Elasticated wrist provides a secure fit
Typical Applications
• Assembly
• Construction
• Logistics
• Maintenance
• Automotive
Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Not suitable for heat, thermal, electrical or chemical protection
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present
Standards
• EN388:2016 4.X.4.2.C
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | SKG00011FD |
Series | Sapphire Aero |
Size | 7 |
UNSPSC Code | 46181536 |