Skytec

Sapphire Aero, Cut Resistant Gloves, Black/Green, EN388: 2016, 4, X, 4, 2, C, Nitrile Palm, HPPE, Size 8

SKU:

GLB9614918B

MPN:

SKG00011

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (22)

    Product Details

    Sapphire Aero, Cut Resistant Gloves with nitrile foam palm coating protects the hands from medium cut risks in oily environment.


    Features and Benefits
    • Steel and glass fibre free to reduce irritation
    • Thumb crotch is reinforced to enhance durability
    • Nitrile foam coating offers exceptional grip whilst releasing moisture and warm air from inside, keeping the hands comfortable and dry
    • Seamless liner which is 18 gauge, offers high fingertip sensitivity, comfort and flexibility
    • Designed for easy movement and continuous wear
    • Breathable back of hand to reduce perspiration
    • Seamless knit prevents irritation
    • Elasticated wrist provides a secure fit


    Typical Applications
    • Assembly
    • Construction
    • Logistics
    • Maintenance
    • Automotive


    Warnings
    • Store in the original packaging in dry conditions and away from direct sunlight
    • Not suitable for heat, thermal, electrical or chemical protection
    • Do not use near moving machines if there is a risk of entanglement
    • Inspect the gloves before wear to ensure no damage is present


    Standards
    • EN388:2016 4.X.4.2.C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Nitrile

    Coating Coverage

    Palm

    Colour

    Black Green

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    HPPE

    MFR Part No.

    SKG00011FF

    Series

    Sapphire Aero

    Size

    8

    UNSPSC Code

    46181536