SKU:
GLB9614913J
MPN:
SKY00124
£12.79
Ex VAT
£15.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Sapphire Total™ nitrile-coated gloves offer excellent Cut Resistance and are fully coated, protecting the hands against full submersion in oils and grease. Designed to fit the hand perfectly, these gloves combine excellent grip when handling sharp parts in oily and wet environments.
Features and Benefits
• A robust, flexible glove which offers great dexterity
• Fully coated to protect the hands from grease, oil, abrasion, and hydrocarbons
• Repels water and give excellent grip in oily or wet environments
• Designed for continuous wear and easy movement
• Seams do not irritate the skin offer extreme user comfort
• Wrist is elasticated to provide a secure fit
Typical Applications
• Automotive
• Construction
• Transport
• Waste management
• Manufacturing
Standards
• CE Category II
• EN388:2016 4.X.4.3.D.
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Coating Coverage | Fully |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE Nylon |
MFR Part No. | SKY00124 |
Series | Sapphire Total |
Size | 10 |
UNSPSC Code | 46181536 |