Skytec

Sapphire Total™, Cut Resistant Gloves, Black, EN388: 2016, 4, X, 4, 3, D, Nitrile Fully Coated, HPPE/Nylon, Size 11

SKU:

GLB9614913K

MPN:

SKY00125

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (50+)

    Product Details

    Sapphire Total™ nitrile-coated gloves offer excellent Cut Resistance and are fully coated, protecting the hands against full submersion in oils and grease. Designed to fit the hand perfectly, these gloves combine excellent grip when handling sharp parts in oily and wet environments.


    Features and Benefits
    • A robust, flexible glove which offers great dexterity
    • Fully coated to protect the hands from grease, oil, abrasion, and hydrocarbons
    • Repels water and give excellent grip in oily or wet environments
    • Designed for continuous wear and easy movement
    • Seams do not irritate the skin offer extreme user comfort
    • Wrist is elasticated to provide a secure fit


    Typical Applications
    • Automotive
    • Construction
    • Transport
    • Waste management
    • Manufacturing


    Standards
    • CE Category II
    • EN388:2016 4.X.4.3.D.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Nitrile

    Coating Coverage

    Fully

    Colour

    Black

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    HPPE Nylon

    MFR Part No.

    SKY00125

    Series

    Sapphire Total™

    Size

    11

    UNSPSC Code

    46181536