Ejendals

Tegera®, Cut Resistant Gloves, Grey, EN388: 2016, 4, X, 4, 3, C, PU Palm, Dyneema®/Fibreglass/Nylon, Size 7

SKU:

EJE9617002H

MPN:

991-7

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (50+)

    Product Details

    These comfortable cut protection gloves from the Tegera® series deliver excellent wearability during prolonged use. Close fitting and breathable for maintained flexibility, these gloves are ideal for delicate handling and assembly tasks in wet and oily environments.


    Features and Benefits
    • Dyneema® liner for durability
    • Palm dipped in polyurethane to repel oils and water to give a good grip
    • Excellent fingertip sensitivity for fine handling tasks
    • Machine-washable at 60°C to prolong product lifespan
    • Resists oil soak up and saturation, making them ideal for fabrication plants


    Typical Applications
    • Assembly
    • Handling sharp sheet metals
    • Inspection work
    • Installation work
    • Electrical installation
    • Automotive
    • Pulp and paper
    • Wood industry work
    • Decontamination


    Standards
    • EN420:2003 + A1:2009
    • EN388:2016 4.X.4.3.C.


    Notes
    • 13 gauge


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    Coating

    Polyurethane

    Coating Coverage

    Palm-side

    Colour

    Grey

    EAN

    7392626021174

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    Dyneema® Fibreglass Nylon

    MFR Part No.

    991-7

    Series

    991 Tegera

    Size

    7

    UNSPSC Code

    46181536