SKU:
EJE9617006M
MPN:
991-9
£29.49
Ex VAT
£35.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These comfortable cut protection gloves from the Tegera® series deliver excellent wearability during prolonged use. Close fitting and breathable for maintained flexibility, these gloves are ideal for delicate handling and assembly tasks in wet and oily environments.
Features and Benefits
• Dyneema® liner for durability
• Palm dipped in polyurethane to repel oils and water to give a good grip
• Excellent fingertip sensitivity for fine handling tasks
• Machine-washable at 60°C to prolong product lifespan
• Resists oil soak up and saturation, making them ideal for fabrication plants
Typical Applications
• Assembly
• Handling sharp sheet metals
• Inspection work
• Installation work
• Electrical installation
• Automotive
• Pulp and paper
• Wood industry work
• Decontamination
Standards
• EN420:2003 + A1:2009
• EN388:2016 4.X.4.3.C.
Notes
• 13 gauge
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 7392626021198 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Dyneema® Fibreglass Nylon |
MFR Part No. | 991-9 |
Series | 991 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |