SKU:
EJE9613660G
MPN:
430-9
£7.49
Ex VAT
£8.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
TEGERA® Cut Resistant Gloves are light nylon gloves palm-dipped with polyurethane.
Features and Benefits
• Polyurethane palm coating provides oil-repellent properties, whilst maintaining good grip
• Extremely good fingertip sensitivity, making them ideal for various light work applications
• Constructed with a knit wrist cuff for additional comfort and protection
Typical Applications
• Airport work
• Assembly
• Inspection work
• Building and construction
• Warehouse work
• Painting
• Carpentry
• Installation work
• Engineering
• Transport
• Machine operating
Standards
• EN 388:2016 4X42B
• EN 420:2003 + A1:2009 Protective gloves - general requirements and test methods
• EU 2016/425
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey White |
EAN | 7392626073203 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Lycra® Polyester |
MFR Part No. | 430 |
Series | 430 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |