SKU:
EJE9615918J
MPN:
8806-10
£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These super-light cut-resistant gloves are widely used in precision assembly work in wet and oily environments. Double-dipped for enhanced protection, the blend of CRF® technology and stainless steel fibre liner delivers excellent resistance to mechanical injuries, including cuts, lacerations, and blisters.
Features and Benefits
• Foam grip pattern provides good wet and dry grip, still allowing excellent tactility
• Designed to withstand contact heat up to 100°C to protect against burns
• Flexible material allows for natural movement and reduces hand fatigue
• Anatomically designed for an excellent fit with good dexterity
• Seamless liner for a reduced seam on skin irritation
• Lightweight 15 gauge CRF® technology liner for maximum user comfort
• Knitwrist cuff for maximum user comfort
Typical Applications
• Food handling
• Assembly
• Pulp and paper
• Glass industry
• Metalwork
• Construction
• Logistics
• Warehouse
Standards
• CE Category II
• EN 388:2016 4.X.4.2.B.
• EN 407:2004 X.1.X.X.X.X.
Approvals
• Food handling approved
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Polyurethane |
Coating Coverage | ¾ Coated |
Colour | Grey Yellow |
EAN | 7340118319483 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | CRF® Technology Nylon Stainless Steel Fibre Yarn |
MFR Part No. | 8806-10 |
Series | 8806 Tegera Infinity |
Size | 10 |
UNSPSC Code | 46181536 |