£6.49
Ex VAT
£7.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Vitra™ cut protection glove features a range of advanced technologies designed to protect and extend the life of the glove. Delivering excellent cut resistance and maximum protection against abrasion, these gloves are widely used in a range of high-risk industries.
Features and Benefits
• Sharp Shield thumb and forefinger reinforcement for added strength at these vulnerable wear points
• Treated in the CPU dipping system for a clean and hygienic product
• Unique antibacterial technology treats the hand during every use for improved hygiene
• HDPu® technology forms a strong coating for a long-life product
• Glass industry approved for guaranteed zero contamination
Typical Applications
• Aerospace
• Glass manufacture
• Oil and gas
• Rail
• Steel and aluminium
• Utilities
• Waste and recycling
Standards
• CE Category II
• EN 388:2003 4.5.4.3.
• EN 388:2016 4.X.4.3.D.
Approvals
• Glass Industry Approved
Attribute | Value |
---|---|
Brand | Tornado Gloves |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Filament Yarn |
MFR Part No. | VIT-8 |
Series | Vitra™ |
Size | 8 |
UNSPSC Code | 46181536 |