£8.29
Ex VAT
£9.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Heavyweight aramid cut resistant knit gloves.
Features and Benefits
• Rhino Yarn™ cut resistant technology
• Long lasting and durable
• 6 inch cuff for additional wrist protection
• Thumb crotch is reinforced for high action areas
• Can be laundered repeatedly which extends the glove life
Typical Applications
• Automotive industry
• Metal stamping
• Press shop environments
• Glass industry
• General manufacturing
Standards
• EN388: 2016 level D cut resistance
• EN407 burning behaviour level 4
• Contact heat level 1
• EN407 contact heat level 1 protection
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 37-4523 |
Series | 37-4523 |
Size | 11 |
UNSPSC Code | 46181536 |