SKU:
ANS9610388E
MPN:
11251160-W
£6.13
Ex VAT
£7.36
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These cut B reusable sleeves are constructed from INTERCEPT™ High-Performance Polyethylene (HPPE). Soft and cool for wearer comfort during prolonged use, a thumb slot and elasticated end ensure optimal coverage and protection for the arm and wrist without the need for constant adjustment.
Features and Benefits
• Seamless construction to prevent seam on skin irritation during wear
• INTERCEPT™ Technology delivers best-in-class cut protection for optimum safety
• Compatible with any HyFlex® cut resistant glove for enhanced safety
• Colour coded sizing for easy identification (red edge for narrow; black edge for wide)
• Bicep cuffs keep the sleeve in place
• Choice of lengths and widths to ensure an excellent fit
Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Inspection
• Glass repair and replacement
Standards
• EN 388:2016 2.X.4.2.B.
Approvals
• Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
• OEKO-TEX® standard 100
Notes
• 15 gauge
• Silicone-free
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
Cuff Style | Knit |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 11-251 - 16" - Wide |
Overall Length | 406mm |
Series | HyFlex® |
Sleeve Material | HPPE |
UNSPSC Code | 46180000 |