Showa

6112 Disposable Gloves, Black, Nitrile, 4mil Thickness, Powder Free, Size 10, Pack of 100

SKU:

GLB9612190J

MPN:

SHO61124

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (47)

    Product Details

    Engineered with Eco Best Technology, these single-use, biodegradable gloves are comprised of organic material that acts as an accelerant to nitrile biodegradation. An excellent alternative to latex gloves, choose an eco-friendly solution for your hand protection.


    Features and Benefits
    • Fully biodegrades within 1-5 years in biologically active landfills
    • Powder-free and safe to use in food handling environments
    • Smooth nitrile with a close-fit design for excellent dexterity and comfort
    • Silicone-free to prevent product contamination
    • Latex free to reduce the risk of allergies
    • Significantly stronger than latex
    • Has anti static properties
    • Rolled cuff for easy donning
    • 240mm length for ample wrist protection
    • Textured finish on the fingertips delivers an excellent grip


    Typical Applications
    • Aerospace
    • Electronics
    • Food
    • Printing
    • Pharmaceutical


    Standards
    • CE Category III
    • EN ISO 374-1:2016 Type B KPT
    • EN ISO 374-5:2016
    • Food handling safe


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Showa

    Colour

    Black

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    SHO61124

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    6112

    Size

    10

    Standards Met

    EN1186

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    4mil

    UNSPSC Code

    53103201