SKU:
GLB9614810F
MPN:
SHO75005
£20.49
Ex VAT
£24.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This single-use chemical resistant glove from Showa® is engineered using patented Eco Best Technology™. It is 100% biodegradable, breaking down in biologically active landfills within one to five years while still delivering excellent chemical protection.
Features and Benefits
• Textured fingertips for improved grip
• Beaded cuff style prevents access to liquids and dirt
• Latex-free to prevent type IV latex allergies
• Improved fit for reduced hand fatigue during prolonged wear
• Ambidextrous for quick donning
Typical Applications
• Automotive
• Chemical handling
• Electronics
• Food preparation
• Healthcare
• Laboratory settings
• Warehousing and logistics
Standards
• CE Category III
• EN ISO 374-1:2016/Type B JKPT
• EN ISO 374-5:2016 VIRUS
Warnings
• Does not protect against thermal, electrical, or heavy chemical hazards
• Do not wear while operating machinery if there is a risk of entanglement
Notes
• AQL 1.0
• Wipe clean with a damp cloth
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 1 - 4/S4 |
Brand | Showa |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Nitrile |
MFR Part No. | SHO75005 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | 7500PF |
Size | 2XL |
Standards Met | EN1186 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4mil |
UNSPSC Code | 53103201 |