Showa

7500PF Disposable Gloves, Blue, Nitrile, 4mil Thickness, Powder Free, Size S, Pack of 100

SKU:

GLB9614810B

MPN:

SHO75001

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (50+)

    Product Details

    This single-use chemical resistant glove from Showa® is engineered using patented Eco Best Technology™. It is 100% biodegradable, breaking down in biologically active landfills within one to five years while still delivering excellent chemical protection.


    Features and Benefits
    • Textured fingertips for improved grip
    • Beaded cuff style prevents access to liquids and dirt
    • Latex-free to prevent type IV latex allergies
    • Improved fit for reduced hand fatigue during prolonged wear
    • Ambidextrous for quick donning


    Typical Applications
    • Automotive
    • Chemical handling
    • Electronics
    • Food preparation
    • Healthcare
    • Laboratory settings
    • Warehousing and logistics


    Standards
    • CE Category III
    • EN ISO 374-1:2016/Type B JKPT
    • EN ISO 374-5:2016 VIRUS


    Warnings
    • Does not protect against thermal, electrical, or heavy chemical hazards
    • Do not wear while operating machinery if there is a risk of entanglement


    Notes
    • AQL 1.0
    • Wipe clean with a damp cloth


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 1 - 4/S4

    Brand

    Showa

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Simple Design - Category 1

    Material

    Nitrile

    MFR Part No.

    SHO75001

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    7500PF

    Size

    S

    Standards Met

    EN1186

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4mil

    UNSPSC Code

    53103201