Showa

7500PF Disposable Gloves, Blue, Nitrile, 4mil Thickness, Powder Free, Size XL, Pack of 100

SKU:

GLB9614810E

MPN:

SHO75004

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (50+)

    Product Details

    This single-use chemical resistant glove from Showa® is engineered using patented Eco Best Technology™. It is 100% biodegradable, breaking down in biologically active landfills within one to five years while still delivering excellent chemical protection.


    Features and Benefits
    • Textured fingertips for improved grip
    • Beaded cuff style prevents access to liquids and dirt
    • Latex-free to prevent type IV latex allergies
    • Improved fit for reduced hand fatigue during prolonged wear
    • Ambidextrous for quick donning


    Typical Applications
    • Automotive
    • Chemical handling
    • Electronics
    • Food preparation
    • Healthcare
    • Laboratory settings
    • Warehousing and logistics


    Standards
    • CE Category III
    • EN ISO 374-1:2016/Type B JKPT
    • EN ISO 374-5:2016 VIRUS


    Warnings
    • Does not protect against thermal, electrical, or heavy chemical hazards
    • Do not wear while operating machinery if there is a risk of entanglement


    Notes
    • AQL 1.0
    • Wipe clean with a damp cloth


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 1 - 4/S4

    Brand

    Showa

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Simple Design - Category 1

    Material

    Nitrile

    MFR Part No.

    SHO75004

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    7500PF

    Size

    XL

    Standards Met

    EN1186

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4mil

    UNSPSC Code

    53103201