SKU:
ANS9616460E
MPN:
92200080
£14.79
Ex VAT
£17.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These super lightweight are ideal for use in a wide range of food handling applications. Thin and comfortable, they provide an optimised grip with excellent fingertip sensitivity.
Features and Benefits
• Thin and lightweight, improving overall wearer comfort
• Textured fingertips for precise handling, improved grip and enhanced tactility
• Powder free to reduce product contamination
• Beaded cuff for easy donning
• Silicone-free and suitable for painting and finishing applications
Typical Applications
• Food processing environments
• Wet environments
• Automotive
Standards
• CE Category III
• EN ISO 374-1:2016
• EN 374:2003
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016
Approvals
• Food handling approved EC 2023/2006
Warnings
• Contains ZDBC chemical accelerators which may cause sensitivity or allergic reactions in some users
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 92200080 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | VersaTouch 92-200 |
Size | 8 |
Standards Met | EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 2.8mil |
UNSPSC Code | 53103201 |