£2.29
Ex VAT
£2.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Maintain optimal hygiene with Benchmark®'s blue nitrile, single-use gloves. The ideal choice for healthcare professionals and food handling employees, these non-sterile gloves protect the hands against contaminants and promote good hygiene practices.
Features and Benefits
• Made from 100% premium quality nitrile, the 0.07mm thickness is durable but still provides good dexterity for a 'second skin' feel
• Powder-free design prevents cross-contamination of products and surfaces
• Single-use protection provides quick disposal of contaminated gloves for maximum hygiene
• Textured fingertips enhance grip in wet or slippery environments
• The beaded cuff prevents the ingress of water allows for easier donning and doffing of the gloves
• Latex-free and suitable for sufferers of latex allergy Type 1 and Type 4
• Synthetic Nitrile is resistant to common chemicals such as oil and petrol
Typical Applications
• Medical professionals
• Healthcare professionals
• Food handling applications
• Laboratory
• Automotive
• Manufacturing
• Domestic
• Engineering
• Maintenance
Standards
• CE CAT III
• EN ISO 374-1:2016/Type B KPT
• EN ISO 374-5:2016 VIRUS
• Food Contact Directive EC 10/2011
Attribute | Value |
---|---|
Brand | Benchmark |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | BMG425 |
Size | M |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 0.07mil |
UNSPSC Code | 53103201 |