Honeywell

Dexpure 800-91 Disposable Gloves, Blue, Nitrile, 4mil Thickness, Powdered, Size S, Pack of 100

SKU:

PFT9612263C

MPN:

4580091-S

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (50+)

    Product Details

    These single use blue translucent gloves are ideal for use in a range of industries where chemical handling is prevalent.


    Features and Benefits
    • Patterned finish improves tactility and grip strength
    • Powdered interior for easy donning and doffing
    • Resistance nitrile offers better mechanical resistance than latex
    • Treated to prevent bacterial growth
    • Blue colour is easy to detect
    • Latex free reducing allergy risks


    Typical Applications
    • Automotive and part manufacturer
    • Aviation
    • Catering
    • Chemical industries
    • Food industries
    • Industrial cleaning
    • Laboratory
    • Maintenance
    • Medical and pharmaceutical
    • Petrochemical
    • Printing industries
    • Water treatment


    Standards
    • EN420:2003
    • EN374:2003 Chemical hazards
    • EN455 - 1 and 2 Medical standards


    Approvals
    • Suitable for food contact


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Honeywell

    Colour

    Blue

    EAN

    3603835706245

    ECLASS Code

    40011201

    Glove Category

    Intermediate Design - Category 2

    Material

    Nitrile

    MFR Part No.

    4580091-S

    Pack Quantity

    100

    Powder Style

    Powdered

    Series

    Dexpure 800-91

    Size

    S

    Standards Met

    EN ISO 374-1:2016 Type C EN ISO 374-5:2016

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    4mil

    UNSPSC Code

    53103201