Ansell

Disposable Gloves, Black, Nitrile, 2.8 mil Thickness, Powder Free, Size L, Pack of 100

SKU:

ANS9613959U

MPN:

93732090

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (17)

    Product Details

    MICROFLEX® MidKnight™ Touch 93-732 is a premium choice for nitrile exam gloves, combining excellent dexterity with enhanced comfort, fit, and feel. The distinctive black color not only provides a stylish contrast but also conceals the appearance of oils, bodily fluids, and other stains. Featuring ERGOFORM™ Technology, these gloves incorporate an ergonomic design that reduces muscle strain during repetitive tasks, promoting worker comfort and productivity. The gloves' textured fingertips ensure an optimized grip for secure handling of instruments and materials. With their thin, yet strong design, these black nitrile medical exam gloves deliver elevated comfort and tactility for precision in various applications.


    Features and Benefits
    • Thin durable design: Offers strength, dexterity and tactility
    • Black nitrile: Hides oils, bodily fluids and other stains
    • ERGOFORM™ Technology: Ergonomic design supports musculoskeletal health


    Typical Applications
    • General dentistry
    • Standard patient examinations
    • Emergency services
    • Catering/Meal preparation
    • General Purpose Auto Aftermarket
    • Equipment repair and maintenance
    • Laboratory analysis
    • Cosmetic Procedures
    • Tattoo


    Standards
    • EC 1935/2004
    • CE 0493
    • EN 455 1-4
    • EN ISO 21420:2020
    • EN ISO 374-1:2016
    • EN ISO 374-5:2016
    • ISO 18889:2019
    • ISO 9001
    • US QSR/FDA 510(k) Medical Examination Grade
    • ASTM D6319
    • EC 2023/2006
    • EN 421:2010
    • EN 16523-1
    • FDA21 CFR 177-2600-US Food Contact Approved
    • ISO 13485


    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Colour

    Black

    ECLASS Code

    40011201

    Material

    Nitrile

    MFR Part No.

    93-732

    Powder Style

    Powder Free

    Series

    MICROFLEX® MidKnight™

    Size

    L

    Standards Met

    ASTM D6319 CE 0493 EC1935/2004 EN421 EN ISO 21420:2020 EN ISO 374-1:2016 EN ISO 374-5:2016 FDA21 CFR 177-2600 ISO 13485 ISO 18889-G1 ISO 9001:2008

    Surface Finish

    Textured Fingertips

    Thickness

    2.8mil

    UNSPSC Code

    53103201