SKU:
ANS9613959Q
MPN:
93732060
£6.29
Ex VAT
£7.55
Inc VAT
5 Variations Available
Product Details
Product Specification
MICROFLEX® MidKnight™ Touch 93-732 is a premium choice for nitrile exam gloves, combining excellent dexterity with enhanced comfort, fit, and feel. The distinctive black color not only provides a stylish contrast but also conceals the appearance of oils, bodily fluids, and other stains. Featuring ERGOFORM™ Technology, these gloves incorporate an ergonomic design that reduces muscle strain during repetitive tasks, promoting worker comfort and productivity. The gloves' textured fingertips ensure an optimized grip for secure handling of instruments and materials. With their thin, yet strong design, these black nitrile medical exam gloves deliver elevated comfort and tactility for precision in various applications.
Features and Benefits
• Thin durable design: Offers strength, dexterity and tactility
• Black nitrile: Hides oils, bodily fluids and other stains
• ERGOFORM™ Technology: Ergonomic design supports musculoskeletal health
Typical Applications
• General dentistry
• Standard patient examinations
• Emergency services
• Catering/Meal preparation
• General Purpose Auto Aftermarket
• Equipment repair and maintenance
• Laboratory analysis
• Cosmetic Procedures
• Tattoo
Standards
• EC 1935/2004
• CE 0493
• EN 455 1-4
• EN ISO 21420:2020
• EN ISO 374-1:2016
• EN ISO 374-5:2016
• ISO 18889:2019
• ISO 9001
• US QSR/FDA 510(k) Medical Examination Grade
• ASTM D6319
• EC 2023/2006
• EN 421:2010
• EN 16523-1
• FDA21 CFR 177-2600-US Food Contact Approved
• ISO 13485
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 93-732 |
Powder Style | Powder Free |
Series | MICROFLEX® MidKnight™ |
Size | XS |
Standards Met | ASTM D6319 CE 0493 EC1935/2004 EN421 EN ISO 21420:2020 EN ISO 374-1:2016 EN ISO 374-5:2016 FDA21 CFR 177-2600 ISO 13485 ISO 18889-G1 ISO 9001:2008 |
Surface Finish | Textured Fingertips |
Thickness | 2.8mil |
UNSPSC Code | 53103201 |