SKU:
PLY9613133K
MPN:
FNG100
£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Powder free single use nitrile gloves.
Features and Benefits
• Synthetic rubber gloves offer better puncture and abrasion resistance than natural rubber or vinyl
• Fingertips are textured for improved grip
• The soft material which is elasticated feels cooler and more comfortable and flexible to wear
• Rolled cuffs for additional strength and prevention of liquid roll back
• No latex
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Food manufacturing and prep
• Janitorial
• Oil and gas
• Warehousing
• Transport and logistics
• Waste management and local authority
Standards
• CE Marked
• CAT II
• EN ISO 374-1:2016 Type B JKT
• EN ISO 374-5:2016 Virus
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Green |
EAN | 5010699522948 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | FNG100/02 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Finite FNG100 |
Size | M |
Standards Met | EN1186 EN374-1:2016 Type B (JKT) EN374-5:2016 (Virus) EN420 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |