Polyco

Finite FNG100 Disposable Gloves, Green, Nitrile, 4.7mil Thickness, Powder Free, Size XL, Pack of 100

SKU:

PLY9613134M

MPN:

FNG100

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Powder free single use nitrile gloves.


    Features and Benefits
    • Synthetic rubber gloves offer better puncture and abrasion resistance than natural rubber or vinyl
    • Fingertips are textured for improved grip
    • The soft material which is elasticated feels cooler and more comfortable and flexible to wear
    • Rolled cuffs for additional strength and prevention of liquid roll back
    • No latex


    Typical Applications
    • Automotive
    • Construction and utility
    • Engineering and manufacturing
    • Food manufacturing and prep
    • Janitorial
    • Oil and gas
    • Warehousing
    • Transport and logistics
    • Waste management and local authority


    Standards
    • CE Marked
    • CAT II
    • EN ISO 374-1:2016 Type B JKT
    • EN ISO 374-5:2016 Virus


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Polyco

    Colour

    Green

    EAN

    5010699837370

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    FNG100/04

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Finite FNG100

    Size

    XL

    Standards Met

    EN1186 EN374-1:2016 Type B (JKT) EN374-5:2016 (Virus) EN420

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4.7mil

    UNSPSC Code

    53103201