Ansell

Microflex 93-856 Disposable Gloves, Orange, Nitrile, 5.1mil Thickness, Powder Free, Size 8, Pack of 100

SKU:

ANS9616837G

MPN:

93856080

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (4)

    Product Details

    These powder-free, single-use gloves are suitable for many tasks including exploration, drilling and blasting, and protection from blood and other bodily fluids. With an excellent grip capacity, they're ideal for use in wet and oily environments.


    Features and Benefits
    • Not made with natural rubber latex, which helps to protect from Type 1 skin allergies, skin irritation and dryness
    • Bright orange colour allows hands to be visible in low light situations and at greater distances, resulting in increased safety
    • Extended cuff offers an increased level of protection for the highly sensitive wrist and forearm areas
    • Textured fingers ensure a strong grip and maximum worker protection
    • Resists a variety of industrial chemicals for longer periods than other nitrile disposable gloves
    • Beaded cuff for easy donning


    Typical Applications
    • Constabulary
    • Emergency services
    • Warehouse
    • Maintenance
    • Laboratory
    • Automotive
    • Life Sciences
    • Healthcare
    • Oil and gas


    Standards
    • CE Category III
    • EN 374-2:2003
    • EN 374-3:2003
    • EN ISO 374-1:2016 Type B JKT
    • EN 420:2003 + A1:2009
    • EN 455 1-4 Medical
    • EN ISO 374-5:2016 VIRUS
    • FDA21 CFR 177-2600


    Warnings
    • Contains ZDBC chemical accelerators which may cause irritation or skin allergies in some users


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Orange

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    93856080

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Microflex 93-856

    Size

    8

    Standards Met

    EN374-2:2003 EN455

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    5.1mil

    UNSPSC Code

    53103201