SKU:
ANS9616837J
MPN:
93856090
£20.07
Ex VAT
£24.08
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These powder-free, single-use gloves are suitable for many tasks including exploration, drilling and blasting, and protection from blood and other bodily fluids. With an excellent grip capacity, they're ideal for use in wet and oily environments.
Features and Benefits
• Not made with natural rubber latex, which helps to protect from Type 1 skin allergies, skin irritation and dryness
• Bright orange colour allows hands to be visible in low light situations and at greater distances, resulting in increased safety
• Extended cuff offers an increased level of protection for the highly sensitive wrist and forearm areas
• Textured fingers ensure a strong grip and maximum worker protection
• Resists a variety of industrial chemicals for longer periods than other nitrile disposable gloves
• Beaded cuff for easy donning
Typical Applications
• Constabulary
• Emergency services
• Warehouse
• Maintenance
• Laboratory
• Automotive
• Life Sciences
• Healthcare
• Oil and gas
Standards
• CE Category III
• EN 374-2:2003
• EN 374-3:2003
• EN ISO 374-1:2016 Type B JKT
• EN 420:2003 + A1:2009
• EN 455 1-4 Medical
• EN ISO 374-5:2016 VIRUS
• FDA21 CFR 177-2600
Warnings
• Contains ZDBC chemical accelerators which may cause irritation or skin allergies in some users
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Orange |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93856090 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Microflex 93-856 |
Size | 9 |
Standards Met | EN374-2:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 5.1mil |
UNSPSC Code | 53103201 |