Globus

TX925 Disposable Gloves, Orange, Nitrile, 7.8mil Thickness, Powder Free, Size XL, Pack of 100

SKU:

GLB9611310Y

MPN:

SKG00925GJ

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (50+)

    Product Details

    The TX925 orange disposable grip nitrile gloves from Globus® are made from high-quality material and are soft and durable to deliver a long service life. Chemical resistant properties protect the hands against oils, acids and a variety of chemicals, while the textured finish allows for excellent grip in both wet and dry conditions.


    Features and Benefits
    • Delivers high resistance to penetration and projections of many chemicals
    • Diamond grip pattern technology on both sides for outstanding grip in all conditions
    • Powder-free to reduce the risk of product contamination
    • Latex-free for those who suffer from latex allergies
    • Chlorination reduces glove tackiness for easier donning and doffing
    • Antistatic properties reduces the build-up of static electricity
    • Lasts up to five times longer than regular single use gloves in industrial applications
    • Ambidextrous for quick and easy donning


    Typical Applications
    • Manufacturing
    • Oil and Gas
    • Chemical Handling
    • Handling Oily Components
    • Light Assembly
    • Engineering
    • Repair and Finishing


    Standards
    • CE
    • UKCA
    • CAT III
    • EN 374 - Type B KOPT
    • EN 374 - Micro-organisms VIRUS
    • Food Contact Directive EC 10/2011


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Globus

    Colour

    Orange

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    SKG00925GJ

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    TX925

    Size

    XL

    Standards Met

    EN420

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    7.8mil

    UNSPSC Code

    53103201