£81.49
Ex VAT
£97.79
Inc VAT
2 Variations Available
Product Details
Product Specification
This product ensures safety and heightened awareness for workers in noisy environments. This cutting-edge solution boasts a SNR 30 dB rating, active hear-through amplification, and Bluetooth® 5.0 options. It offers industry-leading attenuation, optimised frequency attack times, and detectable versions for enhanced safety. Suitable for all industries, this product prioritises safety, communication efficiency, and comfort.
Features and Benefits
• SNR 30dB for top-tier sound reduction
• Active hear-through amplification enhances environmental awareness
• Bluetooth® 5.0 connectivity for improved communication
• Industry-leading attenuation levels
Standards
• EN 352-2:2020
• EN 352-7:2020
• EN 352-9:2020
• EN 352-10:2020
Attribute | Value |
---|---|
Brand | Honeywell |
Corded | No |
Detectability | Not Detectable |
Disposable/Reusable | Reusable |
EAN | 3603830342011 |
Ear Plug Style | Replacement Pods |
ECLASS Code | 40011603 |
MFR Part No. | 1034201-IE |
Pack Quantity | 10 Pairs |
Plug Colour | Black |
Plug Shape | Flanged |
Series | Impact In-Ear Pro |
Single Number Rating (SNR) | 30dB |
Standards Met | EN 352-2:2020; EN 352-7:2020; EN 352-9:2020; EN 352-10:2020 |
UNSPSC Code | 46181901 |