SKU:
ANS9612387G
MPN:
42474090
£13.99
Ex VAT
£16.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These heavy-duty gauntlets provide superior heat resistance with complete protection for the hand and wrists. Constructed with non-woven felt insulation and a full-length heat barrier, they're ideal for intermittent handling of dry objects up to 200°C.
Features and Benefits
• No outseams for flexibility and reduced hand fatigue
• Nitrile coating prevents cuts, abrasions, and punctures
• Delivers excellent grip when handling dry or oily products
• Sweat-absorbent non-woven felt inner for user comfort
• Contains no asbestos
• Silicone-free and suitable for painting and finishing applications
Typical Applications
• Automotive
• Injection moulding
• Chemical handling
• Welding
Standards
• CE Category III
• EN388:2003 2.2.4.1.
• EN388:2016 2.2.4.1.B.
• EN407 X.2.X.X.X.X.
• Compliant to FDA food handling requirements
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Grey |
EAN | 0076490439101 |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Cotton Polyester |
Material | Cotton Polyester |
Maximum Compatible Temperature | 180°C |
MFR Part No. | 42-474 |
Series | 42-474 Crusader Flex |
Size | 9 |
UNSPSC Code | 46181540 |