SKU:
ANS9615787G
MPN:
80658110
£17.28
Ex VAT
£20.74
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These Powerflex® heat-resistant gloves offer extreme resistance to cuts, splinters and burrs. The gloves protect the wearer with a triple-layer construction comprised of steel, glass fiber and Kevlar®. The PowerFlex 80-658 glove is 3/4 dipped and liquid repellent, shielding the skin from unpleasant liquid solutions. Available in variety of sizes to suit your requirements.
Features and Benefits
• Extra-long cuff offers extended safety for the forearm
• Good heat contact resistance
• Natural rubber crinkle finish provides a firm grip
• Heather green color helps mask dirt
• Excellent washability, with no decreased comfort or fading
• Available in a variety of sizes to suit your needs
Typical Applications
• Automotive
• General handling
Standards
• Category III
• Reach Compliant
• EN 420:2003 + A1:2009
• EN 407:2004
• EN 388:2003 - X.5.4.3
• EN 388:2016 - X.X.4.3.E
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Latex |
Colour | Blue Green |
EAN | 0076490439736 |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Cotton Nylon |
Material | Glass Fiber Kevlar® Steel |
Maximum Compatible Temperature | 160°C |
MFR Part No. | 80-658 |
Series | 80-658 Powerflex |
Size | 11 |
UNSPSC Code | 46181540 |