£4.29
Ex VAT
£5.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Experience the ultimate in precision and comfort with TEGERA® 8820, a high-visibility knitted glove designed for versatile applications in dry-to-moist environments. Boasting touchscreen functionality, this glove seamlessly adapts to your needs without sacrificing dexterity. The 15 gg fibre construction ensures day-long comfort, making it ideal for various industries.
Features and Benefits
• Withstands contact heat up to 100°C
• Touchscreen functionality for seamless use
• Latex-free composition for allergy prevention
• High-visibility colour enhances safety
• Guards against abrasions, blisters, scratches, and lacerations
• Shields against contact with dirt
• Lightweight design for enhanced comfort and agility
Typical Applications
• Agricultural work
• Airport tasks
• Assembly operations
• Building and construction projects
• Construction sites
• Repair work
• Transport-related activities
• Warehouse operations
Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.1.X.X.X.X
• EN 388:2016+A1:2018 4.1.3.1.X
• EN ISO 21420:2020
Approvals
• OEKO-TEX® standard 100
• Dermatest®
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Foam |
Colour | Black/Yellow |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | 1 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Polyester Spandex |
Maximum Compatible Temperature | 100°C |
MFR Part No. | 8820-11 |
Overall Length | 200-270mm |
Series | TEGERA® |
Size | 11 |
UNSPSC Code | 46181540 |