£4.19
Ex VAT
£5.03
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Experience precision without compromise with TEGERA® 8821 high-visibility knitted glove for dry-to-moist environments. This glove seamlessly integrates into your work, offering unmatched flexibility, softness, and touchscreen functionality for uninterrupted tasks. Crafted with 15-gauge fibres, it ensures all-day comfort. The nitrile foam dipping, complemented by yellow nitrile dots, provides an ultimate grip for precision work.
Features and Benefits
• Resilient against contact heat up to 100°C
• Touchscreen compatibility for seamless device use
• Latex-free for allergy-free comfort
• High-visibility colour for enhanced safety
• Guards against abrasion injuries, blisters, scratches, lacerations, and dirt contact
• A light-weight solution ensuring both protection and comfort
Typical Applications
• Agricultural work
• Airport tasks
• Assembly operations
• Building and construction
• Construction projects
• Repair work
• Transport tasks
• Warehouse operations
Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.1.X.X.X.X
• EN 388:2016+A1:2018 4.1.3.1.X
• EN ISO 21420:2020
Approvals
• OEKO-TEX® Standard 100
• Dermatest® certified
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Foam |
Colour | Black/Yellow |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | 1 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Material | Latex Polyester |
Maximum Compatible Temperature | 100°C |
MFR Part No. | 8821-9 |
Overall Length | 200-270mm |
Series | TEGERA® |
Size | 9 |
UNSPSC Code | 46181540 |